BUSS KWS-R-40 LIMITRON FAST ACTING

Item #: 0961541

Cat #: KWS-R-40

UPC: 051712658829

$ 120.27 EA
Company wide:
0 in stock
Documents & Guides
BUS KWS-R-40 LIMITRON FAST AC

Overview

BUS KWS-R-40 LIMITRON FAST AC
Also known as: 051712658829, KWS-R-40, BUSKWSR40

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Class: RK1
Amps: 40
Family / Style: KWS
Interrupt Rating DC: 100 kA, 200 kA
Speed: Fast Acting
Class: RK1
Family / Style: KWS
Type: Photovoltaic, Fuse
Amps: 40
Interrupt Rating DC: 100 kA, 200 kA