LIMITRON FAST ACTING FUSE

Item #: 0961538

Cat #: KWS-R-35

UPC: 051712658812

$ 120.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 35 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac,100 kAIC at 600 Vdc, Standard, 600 V, 600 Vdc

Overview

Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 35 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac,100 kAIC at 600 Vdc, Standard, 600 V, 600 Vdc

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712658812, KWS-R-35, BUSKWSR35

Specifications

No Specifications Available