LIMITRON FAST ACTING FUSE

Item #: 0961536

Cat #: KWS-R-300

UPC: 051712659130

Company wide:
0 in stock
Documents & Guides
KWS-R Limitron, 300A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac

Overview

KWS-R Limitron, 300A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac
Also known as: 051712659130, KWS-R-300, BUSKWSR300

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Class: RK1
Amps: 300
Interrupt Rating DC: 200
Family / Style: KWS
Speed: Fast Acting
Class: RK1
Interrupt Rating DC: 200
Type: Photovoltaic, Fuse
Amps: 300
Family / Style: KWS