FUSE CARRIER PORCELAIN D01 E16

Item #: 0961511

Cat #: CN01

UPC: 051712676618

$ 12.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage D screw cap link carrier, 400V, 16A, fuse accessory, White, Porcelain

Overview

Eaton Bussmann series low voltage D screw cap link carrier, 400V, 16A, fuse accessory, White, Porcelain

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount

Also known as: 051712676618, CN01, BUSCN01

Specifications

Type: Low Voltage
Color: White
Material: Porcelain
Amps: 16
Type: Low Voltage
Material: Porcelain
Color: White
Amps: 16