BUSS CM350 350A 660V AC C.S.A. INDR

Item #: 0961507

Cat #: CM350

UPC: 051712392136

Company wide:
0 in stock
Documents & Guides
BUS CM350 350A 660V AC C.S.A.

Overview

BUS CM350 350A 660V AC C.S.A.
Also known as: 051712392136, CM350, BUSCM350

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular