BUSS CM32FCW 32A 660V WHT F/HOLD(10

Item #: 0961505

Cat #: CM32FCW

UPC: 051712669351

$ 231.21 EA
Company wide:
0 in stock
Documents & Guides
BUS CM32FCW 32A 660V WHT F/HO

Overview

BUS CM32FCW 32A 660V WHT F/HO
Also known as: 051712669351, CM32FCW, BUSCM32FCW

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular