BUSS CM32FC 32A 660V COMP F/HOLD(10

Item #: 0961503

Cat #: CM32FC

UPC: 051712839549

$ 192.81 EA
Company wide:
0 in stock
Documents & Guides
BUS CM32FC 32A 660V COMP F/HO

Overview

BUS CM32FC 32A 660V COMP F/HO
Also known as: 051712839549, CM32FC, BUSCM32FC

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular