BUSS CM32F 32A 660V CAMASTER FUSEHO

Item #: 0961501

Cat #: CM32F

UPC: 051712839532

Company wide:
0 in stock
Documents & Guides
BUS CM32F 32A 660V CAMASTER F

Overview

BUS CM32F 32A 660V CAMASTER F
Also known as: 051712839532, CM32F, BUSCM32F

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular