BUSS KWS-R-20 LIMITRON FAST ACTING

Item #: 0961495

Cat #: KWS-R-20

UPC: 051712658782

$ 55.45 EA
Company wide:
0 in stock
Documents & Guides
BUS KWS-R-20 LIMITRON FAST AC

Overview

BUS KWS-R-20 LIMITRON FAST AC
Also known as: 051712658782, KWS-R-20, BUSKWSR20

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Class: RK1
Amps: 20
Interrupt Rating DC: 200, 100 kA
Family / Style: KWS
Speed: Fast Acting
Class: RK1
Interrupt Rating DC: 200, 100 kA
Type: Photovoltaic, Fuse
Amps: 20
Family / Style: KWS