BUSS CM250 250A 660V AC C.S.A. INDR

Item #: 0961494

Cat #: CM250

UPC: 051712392112

Company wide:
0 in stock
Documents & Guides
BUS CM250 250A 660V AC C.S.A.

Overview

BUS CM250 250A 660V AC C.S.A.
Also known as: 051712392112, CM250, BUSCM250

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular