BUSS CM20CF CAMASTER COMP 30A 600V

Item #: 0961492

Cat #: CM20CF

UPC: 051712551397

$ 249.31 EA
Company wide:
0 in stock
Documents & Guides
BUS CM20CF CAMASTER COMP 30A

Overview

BUS CM20CF CAMASTER COMP 30A
Also known as: 051712551397, CM20CF, BUSCM20CF

Specifications

Mounting: DIN Rail
Amps: 30
Mounting: DIN Rail
Amps: 30