LIMITRON FAST ACTING FUSE

Item #: 0961490

Cat #: KWS-R-15

UPC: 051712658775

$ 55.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 15 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Overview

Eaton Bussmann series KWS-R fuse, LIMITRON Fast-acting fuse, Photovoltaic systems, inverters, panelboards, 15 A, Class RK1, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712658775, KWS-R-15, BUSKWSR15

Specifications

Speed: Fast Acting
Class: RK1
Type: Current-Limiting, Fuse
Amps: 15
Interrupt Rating DC: 200
Family / Style: KWS
Speed: Fast Acting
Type: Current-Limiting, Fuse
Interrupt Rating DC: 200
Class: RK1
Amps: 15
Family / Style: KWS