BUSS CM100F 100A 660V CMSTR F/HOLD(

Item #: 0961489

Cat #: CM100F

UPC: 051712839518

$ 308.78 EA
Company wide:
0 in stock
Documents & Guides
BUS CM100F 100A 660V CMSTR F/

Overview

BUS CM100F 100A 660V CMSTR F/
Also known as: 051712839518, CM100F, BUSCM100F

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular