LIMITRON FAST ACTING FUSE

Item #: 0961488

Cat #: KWS-R-125

UPC: 051712659079

Company wide:
0 in stock
Documents & Guides
KWS-R Limitron, 125A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac

Overview

KWS-R Limitron, 125A, Photovoltaic systems, inverters, panelboards, RK1, Interrupt: 200 kAIC at 600 Vac, Current-limiting, Fast Acting, 600 Vac
Also known as: 051712659079, KWS-R-125, BUSKWSR125

Specifications

Speed: Fast Acting
Class: RK1
Amps: 125
Type: Current-Limiting, Fuse
Interrupt Rating DC: 200
Family / Style: KWS
Speed: Fast Acting
Amps: 125
Interrupt Rating DC: 200
Class: RK1
Type: Current-Limiting, Fuse
Family / Style: KWS