BUSS CIS40 40A 660V AC C.S.A. CANAD

Item #: 0961476

Cat #: CIS40

UPC: 051712392068

Company wide:
0 in stock
Documents & Guides
BUS CIS40 40A 660V AC C.S.A.

Overview

BUS CIS40 40A 660V AC C.S.A.
Also known as: 051712392068, CIS40, BUSCIS40

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular