BUSS CIS25 25A CANADIAN FUSE

Item #: 0961472

Cat #: CIS25

UPC: 051712392051

Company wide:
0 in stock
Documents & Guides
BUS CIS25 25A CANADIAN FUSE

Overview

BUS CIS25 25A CANADIAN FUSE
Also known as: 051712392051, CIS25, BUSCIS25

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular