BUSS CIA4 4A 660V AC C.S.A. CANADIA

Item #: 0961470

Cat #: CIA4

UPC: 051712392037

Company wide:
0 in stock
Documents & Guides
BUS CIA4 4A 660V AC C.S.A. CA

Overview

BUS CIA4 4A 660V AC C.S.A. CA
Also known as: 051712392037, CIA4, BUSCIA4

Specifications

Type: Fuse Holder, Modular
Type: Fuse Holder, Modular