BUSS CIA30 30A 660V AC C.S.A. CANAD

Item #: 0961468

Cat #: CIA30

UPC: 051712392020

Company wide:
0 in stock
Documents & Guides
BUS CIA30 30A 660V AC C.S.A.

Overview

BUS CIA30 30A 660V AC C.S.A.
Also known as: 051712392020, CIA30, BUSCIA30

Specifications

Type: Canadian Type D Fuse
Type: Canadian Type D Fuse