1
more

BUSS CHPV2U 2P 30A 1000Vdc MFH For
Item #: 0961461
Cat #: CHPV2U
UPC: 051712362733
$ 123.56 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
BUS CHPV2U 2P 30A 1000VDC MFH
Overview
BUS CHPV2U 2P 30A 1000VDC MFH
Also known as: 051712362733, CHPV2U, BUSCHPV2U
Specifications
| Type: | Fuse Holder, Modular |
| Type: | Fuse Holder, Modular |