BUSS CHM4DU 4Pole 30A 600V MFH For

Item #: 0961454

Cat #: CHM4DU

UPC: 051712362641

$ 189.45 EA
Company wide:
0 in stock
Documents & Guides
BUS CHM4DU 4POLE 30A 600V MFH

Overview

BUS CHM4DU 4POLE 30A 600V MFH
Also known as: 051712362641, CHM4DU, BUSCHM4DU

Specifications

Type: Modular
Amps: 32, 30
Type: Modular
Amps: 32, 30