7W CFL Retrofit LED Lamp, 27K

Item #: 0961453

Cat #: LED-7322-27K-G2

UPC: 844006073374

Company wide:
0 in stock
Documents & Guides
LED Lamp, CFL Retrofit, 7 Watt, 849 Lumen, 2700K, G24d Base, Operates with Magnetic Ballasts or 120-277V Line Voltage

Overview

LED Lamp, CFL Retrofit, 7 Watt, 849 Lumen, 2700K, G24d Base, Operates with Magnetic Ballasts or 120-277V Line Voltage
Also known as: 844006073374, LED-7322-27K-G2, LGDLED732227KG2

Specifications

Wattage: 7
Type: LED
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: 2-Pin (G24d)
Wattage: 7
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G24d)
Type: LED
Dimmable: No