1
more

Fuse-holder, LV, 30A, 10 x 38 mm, 3P+N
Item #: 0961442
Cat #: CHM3DNU
UPC: 051712362634
$ 198.03 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series CHM modular fuse holder, 600V (UL), 690V (IEC), 30A (UL), 32A (IEC), 200 kAIC, Modular fuse holder, Three-pole - CHM3DNU
Overview
Eaton Bussmann series CHM modular fuse holder, 600V (UL), 690V (IEC), 30A (UL), 32A (IEC), 200 kAIC, Modular fuse holder, Three-pole - CHM3DNU
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Also known as: 051712362634, CHM3DNU, BUSCHM3DNU
Specifications
| Type: | Modular |
| Type: | Modular |