1
more

MODULAR FUSE HOLDER, MODULAR, 30A (UL)
Item #: 0961424
Cat #: CHM1DNU
UPC: 051712362603
$ 97.41 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton Bussmann series CHM modular fuse holder, 600V (UL), 690V (IEC), 30A (UL), 32A (IEC), 200 kAIC, Modular fuse holder, Single-pole - CHM1DNU
Overview
Eaton Bussmann series CHM modular fuse holder, 600V (UL), 690V (IEC), 30A (UL), 32A (IEC), 200 kAIC, Modular fuse holder, Single-pole - CHM1DNU
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Also known as: 051712362603, CHM1DNU, BUSCHM1DNU
Specifications
| Type: | Modular |
| Amps: | 32, 30 |
| Type: | Modular |
| Amps: | 32, 30 |