Terminal Block Connector, Panel Mount, 6-Pole, 60A, 600V

Item #: 0961413

Cat #: KUXSC6

UPC: 051712589604

$ 33.71 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block Connector, Double Row, Panel Mount, 6-Pole, 60 Amp, 600 Volt, Black Housing With Nickel Plated Brass Terminal

Overview

Terminal Block Connector, Double Row, Panel Mount, 6-Pole, 60 Amp, 600 Volt, Black Housing With Nickel Plated Brass Terminal

Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacing.

Also known as: 051712589604, KUXSC6, BUSKUXSC6

Specifications

Mounting: Panel
Poles: 6
Color: Black
Volts AC: 600
Material: Non-Metallic, Nickel Plated Brass
Amps: 60
Mounting: Panel
Color: Black
Material: Non-Metallic, Nickel Plated Brass
Poles: 6
Volts AC: 600
Amps: 60