30A Fuse Holder, Modular, Class CC, 2-Pole, No Indication, 600V

Item #: 0961412

Cat #: CHCC2DU

UPC: 051712362672

$ 113.67 EA
Company wide:
10 in stock
Documents & Guides
Fuseholder, Modular, Class CC, 2-Pole, No Indication, 30A, 600 Volt AC/DC

Overview

Fuseholder, Modular, Class CC, 2-Pole, No Indication, 30A, 600 Volt AC/DC

EATON Bussmann series CH DIN rail fuse holders are for UL class CC, supplemental fuses and IEC 10 x 38 fuses. They are available with and without indication in 1, 2, 3-pole IP20 finger safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.

Also known as: 051712362672, CHCC2DU, BUSCHCC2DU

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: CHC
Poles: 2
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: CHC