Fuse Holder, Modular, Class CC Fuses, Indication, 1P, 40A 48VDC

Item #: 0961408

Cat #: CHCC1DI-48U

UPC: 051712362818

$ 59.09 EA
Company wide:
0 in stock
Documents & Guides
Modular Fuse Holder for Class CC, 10x38mm & Midget Fuses, Indication, 1-Pole, 40 Amp, 48 Volt DC

Overview

Modular Fuse Holder for Class CC, 10x38mm & Midget Fuses, Indication, 1-Pole, 40 Amp, 48 Volt DC

Bussmann series CH DIN-Rail fuse holders are for UL Class CC and midget fuses, and IEC 10x38mm fuses. They are available with and without indication in 1-, 2- and 3-pole IP20 finger-safe versions. A variety of accessories extends their application flexibility and they may be ganged together to meet specific application requirements.

Also known as: 051712362818, CHCC1DI-48U, BUSCHCC1DI48U

Specifications

Type: Fuse Holder
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Interrupt Rating DC: 33 kA
Type: Fuse Holder
Mounting: DIN Rail
Amps: 30
Class: CC
Volts DC: 48
Poles: 1
Material: Thermoplastic
Interrupt Rating DC: 33 kA