Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount

Item #: 0961403

Cat #: CH60J2I

UPC: 051712630924

$ 257.70 EA
Company wide:
4 in stock
Documents & Guides
Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication

Overview

Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication

The CH_J_ Class J fuse holders are available in 30 and 60 amp ratings featuring IP20 finger-safe construction that can be either DIN-Rail or panel mounted. Available as factory configured 1-, 2- or 3-pole holders they are available with optional open fuse indication to speed troubleshooting.

Also known as: 051712630924, CH60J2I, BUSCH60J2I

Specifications

Family / Style: CH
Poles: 2
Volts DC: 600
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: CH
Volts DC: 600
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA
Poles: 2
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating AC: 200 kA