22x58 Lock Support for CH22 Series

Item #: 0961399

Cat #: CH22LS

UPC: 051712267939

Company wide:
0 in stock
Documents & Guides
22x58 Lock Support for CH22 Series

Overview

22x58 Lock Support for CH22 Series
Also known as: 051712267939, CH22LS, BUSCH22LS

Specifications

Length: 58 mm
Diameter: 22 mm
Type: Lock Support
Length: 58 mm
Type: Lock Support
Diameter: 22 mm