Modular Fuse Holder, 22x58mm Fuses, 3P + Microswitch, No Indication

Item #: 0961395

Cat #: CH223BMS

UPC: 051712267618

Company wide:
0 in stock
Documents & Guides
Modular Fuse Holder for 22x58mm Fuses, 3-Pole + Microswitch, No Indication

Overview

Modular Fuse Holder for 22x58mm Fuses, 3-Pole + Microswitch, No Indication
Also known as: 051712267618, CH223BMS, BUSCH223BMS

Specifications

Length: 58 mm
Type: Fuse Holder
Diameter: 22 mm
Mounting: DIN Rail
Length: 58 mm
Diameter: 22 mm
Type: Fuse Holder
Mounting: DIN Rail