BUSS KUX6-W FUSE 3POLE M 30A/600V

Item #: 0961356

Cat #: KUX6-W

UPC: 051712149235

$ 21.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS KUX6-W FUSE 3POLE M 30A/6

Overview

BUS KUX6-W FUSE 3POLE M 30A/6
Also known as: 051712149235, KUX6-W, BUSKUX6W

Specifications

Poles: 3
Amps: 30
Poles: 3
Amps: 30