Terminal Strip, 12 Pole, 60A, 600V, 6 - 22 AWG, Noryl/Nickel Plated Brass

Item #: 0961332

Cat #: KUX12

UPC: 051712500418

$ 37.13 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, KU Series, 12 Pole, 60 Amp, 600 Volt, 6 - 22 AWG, Black Noryl, Nickel Plated Brass

Overview

Terminal Strip, KU Series, 12 Pole, 60 Amp, 600 Volt, 6 - 22 AWG, Black Noryl, Nickel Plated Brass

KU double row terminal blocks are rated 600 Volt and 60 Amp, UL Listed, CSA Listed.

Also known as: 051712500418, KUX12, BUSKUX12

Specifications

Material: NORYL, Nickel Plated Brass
Color: Black
Volts AC: 600
Amps: 60
Poles: 12
Material: NORYL, Nickel Plated Brass
Volts AC: 600
Poles: 12
Color: Black
Amps: 60