Modular Fuse Holder for 14x51mm Fuses, 1-Pole, Indication

Item #: 0961322

Cat #: CH141BI

UPC: 051712390187

Company wide:
0 in stock
Documents & Guides
Modular Fuse Holder for 14x51mm Fuses, 1-Pole, Indication

Overview

Modular Fuse Holder for 14x51mm Fuses, 1-Pole, Indication
Also known as: 051712390187, CH141BI, BUSCH141BI

Specifications

Phase: 2
Type: Modular
Wattage: 5
Material: Polyester
Poles: 1
Amps: 40, 50
Phase: 2
Wattage: 5
Poles: 1
Type: Modular
Material: Polyester
Amps: 40, 50