80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961309

Cat #: CGL-80

UPC: 051712100410

$ 303.46 EA
Company wide:
0 in stock
Documents & Guides
80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

80 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100410, CGL-80, BUSCGL80

Specifications

Class: C
Type: Current-Limiting
Amps: 80
Interrupt Rating DC: 200, 40
Class: C
Amps: 80
Type: Current-Limiting
Interrupt Rating DC: 200, 40