
60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Item #: 0961307
Cat #: CGL-60
UPC: 051712100380
$ 187.67 EA
Company wide:
0
in stock
Documents & Guides
60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Overview
60 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100380, CGL-60, BUSCGL60
Specifications
| Class: | C |
| Type: | Current-Limiting |
| Interrupt Rating DC: | 200, 40 |
| Amps: | 60 |
| Class: | C |
| Interrupt Rating DC: | 200, 40 |
| Type: | Current-Limiting |
| Amps: | 60 |