50 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961305

Cat #: CGL-50

UPC: 051712100373

$ 268.32 EA
Company wide:
0 in stock
Documents & Guides
50 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

50 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100373, CGL-50, BUSCGL50

Specifications

Class: C
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 50
Class: C
Interrupt Rating DC: 200, 40
Type: Current-Limiting
Amps: 50