45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961302

Cat #: CGL-45

UPC: 051712100366

$ 236.20 EA
Company wide:
0 in stock
Documents & Guides
45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

45 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100366, CGL-45, BUSCGL45

Specifications

Amps: 45
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 45
Interrupt Rating DC: 200, 40
Type: Current-Limiting