350 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961300

Cat #: CGL-350

UPC: 051712100540

$ 1200.02 EA
Company wide:
0 in stock
Documents & Guides
350 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

350 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100540, CGL-350, BUSCGL350

Specifications

Amps: 350
Class: C
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 350
Type: Current-Limiting
Class: C
Interrupt Rating DC: 200, 40