300 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961298

Cat #: CGL-300

UPC: 051712100533

$ 1251.32 EA
Company wide:
0 in stock
Documents & Guides
300 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

300 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100533, CGL-300, BUSCGL300

Specifications

Type: Current-Limiting
Amps: 300
Interrupt Rating DC: 200, 40
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 300