2 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961293

Cat #: CGL-2

UPC: 051712100229

$ 150.22 EA
Company wide:
0 in stock
Documents & Guides
2 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc

Overview

2 Amp HRC Form II Class CC Current-Limiting Fuse, 600Vac/250Vdc
Also known as: 051712100229, CGL-2, BUSCGL2

Specifications

Class: C
Type: Current-Limiting
Amps: 2
Interrupt Rating DC: 200, 40
Class: C
Amps: 2
Type: Current-Limiting
Interrupt Rating DC: 200, 40