LIMITRON FAST ACTING FUSE

Item #: 0961290

Cat #: CGL-125

UPC: 051712100465

$ 525.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series Tron CGL HRC form II Class C fuse, 125A, 200 kAIC at 600 Vac, 40 kAIC at 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Overview

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 125A, 200 kAIC at 600 Vac, 40 kAIC at 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712100465, CGL-125, BUSCGL125

Specifications

Class: C
Amps: 125
Type: Current-Limiting
Diameter: 1.500 in
Interrupt Rating DC: 200, 40
Class: C
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Amps: 125
Diameter: 1.500 in