100 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Item #: 0961288

Cat #: CGL-100

UPC: 051712100434

$ 313.58 EA
Company wide:
0 in stock
Documents & Guides
100 Amp HRC Form II Class CC Current-Limiting Fuse, 600V

Overview

100 Amp HRC Form II Class CC Current-Limiting Fuse, 600V
Also known as: 051712100434, CGL-100, BUSCGL100

Specifications

Class: C
Amps: 100
Type: Current-Limiting
Interrupt Rating DC: 200, 40
Class: C
Type: Current-Limiting
Amps: 100
Interrupt Rating DC: 200, 40