BUSS CF363FGK 600V 100A SWITCH TYPE

Item #: 0961276

Cat #: CF363FGK

UPC: 051712182751

Company wide:
0 in stock
Documents & Guides
BUS CF363FGK 600V 100A SWITCH

Overview

BUS CF363FGK 600V 100A SWITCH
Also known as: 051712182751, CF363FGK, BUSCF363FGK

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 1