BUSS CF362FRK 600V 60A SWITCH TYPE

Item #: 0961271

Cat #: CF362FRK

UPC: 051712182775

Call for price
Company wide:
0 in stock
Documents & Guides
BUS CF362FRK 600V 60A SWITCH

Overview

BUS CF362FRK 600V 60A SWITCH
Also known as: 051712182775, CF362FRK, BUSCF362FRK

Specifications

Customer Reviews

No reviews for this product
(0)