BUSS CF362FDKW 600V 60A SWITCH TYPE

Item #: 0961269

Cat #: CF362FDKW

UPC: 051712183666

Call for price
Company wide:
0 in stock
Documents & Guides
BUS CF362FDKW 600V 60A SWITCH

Overview

BUS CF362FDKW 600V 60A SWITCH
Also known as: 051712183666, CF362FDKW, BUSCF362FDKW

Specifications

No Specifications Available