BUSS CF361FWK 600V 30A SWITCH TYPE

Item #: 0961252

Cat #: CF361FWK

UPC: 051712182843

$ 9966.67 EA
Company wide:
0 in stock
Documents & Guides
BUS CF361FWK 600V 30A SWITCH

Overview

BUS CF361FWK 600V 30A SWITCH
Also known as: 051712182843, CF361FWK, BUSCF361FWK

Specifications

No Specifications Available