BUSS CF361FDKW 600V 30A SWITCH TYPE

Item #: 0961245

Cat #: CF361FDKW

UPC: 051712183611

Call for price
Company wide:
0 in stock
Documents & Guides
BUS CF361FDKW 600V 30A SWITCH

Overview

BUS CF361FDKW 600V 30A SWITCH
Also known as: 051712183611, CF361FDKW, BUSCF361FDKW

Specifications

No Specifications Available