BUSS CEO63 63AMP 500V AC BS88 gG FU

Item #: 0961224

Cat #: CEO63

UPC: 051712839488

$ 106.11 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO63 63AMP 500V AC BS88

Overview

BUS CEO63 63AMP 500V AC BS88
Also known as: 051712839488, CEO63, BUSCEO63

Specifications

Type: IEC
Type: IEC