BUSS CEO50 50AMP 500V AC BS88 gG FU

Item #: 0961223

Cat #: CEO50

UPC: 051712839471

$ 106.11 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO50 50AMP 500V AC BS88

Overview

BUS CEO50 50AMP 500V AC BS88
Also known as: 051712839471, CEO50, BUSCEO50

Specifications

Amps: 50
Amps: 50