BUSS CEO40 40AMP 500V AC BS88 gG FU

Item #: 0961222

Cat #: CEO40

UPC: 051712839464

$ 116.52 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO40 40AMP 500V AC BS88

Overview

BUS CEO40 40AMP 500V AC BS88
Also known as: 051712839464, CEO40, BUSCEO40

Specifications

Type: IEC
Type: IEC