BUSS CEO100M160 100M160 415V AC BS8

Item #: 0961221

Cat #: CEO100M160

UPC: 051712839433

$ 178.16 EA
Company wide:
0 in stock
Documents & Guides
BUS CEO100M160 100M160 415V A

Overview

BUS CEO100M160 100M160 415V A
Also known as: 051712839433, CEO100M160, BUSCEO100M160

Specifications

Type: IEC
Type: IEC